

€464.14/ pieceexcl. VAT
€561.61incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | VZQA |
Operating pressure | from 2.5 to 8 bar |
Operation | Pneumatic |
Function | 2/2 closed, monostable |
Ambient temperature | from -10 to 60 °C |
Housing material | Aluminium alloy |
Seal material | FPM |
Fluid | Compressed air to ISO 8573-1:2010 [7:4:1] |