FESTO

FESTO Piloted check valve HGL-1/2-QS-12 530045

  • ERIKS:11646082
  • Manufacturer:4052568085643
Image 1
Save to list

€59.29/ pieceexcl. VAT

€71.74incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
HGL
Fitting type
Piloted check valve
Design form
Compact
Material
Wrought aluminium alloy, anodized
Tube Outside Diameter
12
Thread type
External thread BSPP (G)
Thread Size
1/2
Mounting
Threaded
Operating pressure
from 0.5 to 10 bar
Operating temperature
from -10 to 60 °C
Seal material
NBR
Release sleeve material
POM
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]