

€401.16/ pieceexcl. VAT
€485.40incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | MGXIAH |
Operating pressure | from -0.9 to 8 bar |
Operation | Electrical |
Function | 3/2 closed, monostable |
Protection class | IP65 |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:4:4] |