FESTO

FESTO Pilot valve MDH-3/2-24VDC/42VAC 119603

  • ERIKS:11629125
  • Manufacturer:4052568068264
Image 1
Save to list

€60.37/ pieceexcl. VAT

€73.05incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
MDH
Flow rate at 6 Bar
50 l/min
Operating pressure
from 1 to 16 bar
Operation
Electrical
Function
3/2 closed, monostable
Construction size
1.3
Protection class
IP65
Operating temperature
from -15 to 80 °C
Ambient temperature
from -15 to 50 °C
Seal material
FPM
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Norm
ISO 15218