

€60.37/ pieceexcl. VAT
€73.05incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | MDH |
Flow rate at 6 Bar | 50 l/min |
Operating pressure | from 1 to 16 bar |
Operation | Electrical |
Function | 3/2 closed, monostable |
Construction size | 1.3 |
Protection class | IP65 |
Operating temperature | from -15 to 80 °C |
Ambient temperature | from -15 to 50 °C |
Seal material | FPM |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:4:4] |
Norm | ISO 15218 |