

€46.35/ pieceexcl. VAT
€56.08incl. VAT
Sold per: 30Min. order: 30
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | VEMP |
Flow rate at 6 Bar | 19 l/min |
Operating pressure | from 0 to 1.1 bar |
Operation | Electrical |
Function | 3/3-way, closed, monostable |
Construction size | 1.3 |
Operating temperature | from -20 to 60 °C |
Ambient temperature | from -20 to 70 °C |
Housing material | PA-reinforced |
Seal material | EPDM |
Fluid | Compressed air to ISO 8573-1:2010 [6:3:4] |