

€152.58/ pieceexcl. VAT
€184.62incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | VPE |
Model | Pressure switch |
Max. pressure | -0.95 bar |
Size process connection | 1/8" (4) |
Housing material | VMQ/Silicone |
Switching function | Change-over |
Supply voltage | 12-250 V |
Electrical connection | 3 connecting wires |
Level of protection (IP value) | IP67 |
Ambient temperature | from 0 to 60 °C |
€82.61/ pieceexcl. VAT
€99.96incl. VAT
Estimated delivery date - 13/11/2026