FESTO

FESTO PE converter PE-1/8-2N-SW 7862

  • ERIKS:23210133
  • Manufacturer:4052568111120
Image 1
Save to list

€158.00/ pieceexcl. VAT

€191.18incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
PE
Model
Pressure switch
Max. pressure
8 bar
Size process connection
1/8" (4)
Housing material
VMQ/Silicone
Switching function
Change-over
Supply voltage
12-250 V
Electrical connection
3 connecting wires
Level of protection (IP value)
IP67
Ambient temperature
from 0 to 60 °C
Alternatives
Product Image

FESTO Pressure switch PEV-1/4-B 10773

  • Eriks:1066960
  • Manufacturer:10773

€146.45/ pieceexcl. VAT

€177.20incl. VAT

14 In stock - Estimated delivery date 10/11/2026