FESTO

FESTO Parallel gripper HGPT-63-A-B-F-G2 560233

  • ERIKS:12265140
  • Manufacturer:4052568206987
Image 1
Save to list

€1,541.44/ pieceexcl. VAT

€1,865.14incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
HGPT
Function
Parallel
Bore diameter
63 mm
Operation
Double acting
Stroke length
8 mm
Connection
G1/8
Number of gripper fingers
2
Repetition accuracy
<= 0,05 mm
Rotationally symmetrical
<= 0,2 mm
Operating pressure
from 4 to 8 bar
Operating temperature
from 5 to 60 °C
Material gripper jaws
Hardened steel
Material housing
Anodised aluminium
Material cover
High alloy steel, non-corrosive
Weight
3.562