

€895.81/ pieceexcl. VAT
€1,083.93incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | HGPT |
Function | Parallel |
Bore diameter | 40 mm |
Operation | Double acting |
Stroke length | 5 mm |
Connection | M5 |
Number of gripper fingers | 2 |
Total force at 6 bar, closing | 1.328 N |
Total force at 6 bar, opening | 1.446 N |
Repetition accuracy | <= 0,05 mm |
Rotationally symmetrical | <= 0,2 mm |
Operating pressure | from 3 to 8 bar |
Operating temperature | from 5 to 60 °C |
Material gripper jaws | Hardened steel |
Material housing | Hard aluminium anodized |
Material cover | High alloy steel, non-corrosive |
Weight | 821 |