FESTO

FESTO Parallel gripper HGPT-25-A-B-G2 560206

  • ERIKS:12265113
  • Manufacturer:4052568206710
Image 1
Save to list

€736.14/ pieceexcl. VAT

€890.73incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
HGPT
Function
Parallel
Bore diameter
25 mm
Operation
Double acting
Stroke length
6 mm
Connection
M5
Number of gripper fingers
2
Repetition accuracy
<= 0,04 mm
Rotationally symmetrical
<= 0,2 mm
Operating pressure
from 4 to 8 bar
Operating temperature
from 5 to 60 °C
Material gripper jaws
Hardened steel
Material housing
Hard aluminium anodized
Material cover
High alloy steel, non-corrosive
Weight
353