FESTO

FESTO Parallel gripper HGPT-25-A-B 560204

  • ERIKS:12265111
  • Manufacturer:4052568206697
Image 1
Save to list

€708.42/ pieceexcl. VAT

€857.19incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
HGPT
Function
Parallel
Bore diameter
25 mm
Operation
Double acting
Stroke length
6 mm
Connection
M5
Number of gripper fingers
2
Total force at 6 bar, closing
248 N
Total force at 6 bar, opening
266 N
Repetition accuracy
<= 0,04 mm
Rotationally symmetrical
<= 0,2 mm
Operating pressure
from 3 to 8 bar
Operating temperature
from 5 to 60 °C
Material gripper jaws
Hardened steel
Material housing
Anodised aluminium
Material cover
High alloy steel, non-corrosive
Weight
266