FESTO

FESTO Parallel gripper HGPT-16-A-B-F 560195

  • ERIKS:12265102
  • Manufacturer:4052568206604
Image 1
Save to list

€625.01/ pieceexcl. VAT

€756.26incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
HGPT
Function
Parallel
Bore diameter
16 mm
Operation
Double acting
Stroke length
1.5 mm
Connection
M5
Number of gripper fingers
2
Total force at 6 bar, closing
192 N
Total force at 6 bar, opening
216 N
Repetition accuracy
<= 0,03 mm
Rotationally symmetrical
<= 0,2 mm
Operating pressure
from 3 to 8 bar
Operating temperature
from 5 to 60 °C
Material gripper jaws
Hardened steel
Material housing
Anodised aluminium
Material cover
High alloy steel, non-corrosive
Weight
85