

€1,397.12/ pieceexcl. VAT
€1,690.52incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | HGPP |
Function | Parallel |
Bore diameter | 32 mm |
Operation | Double acting |
Stroke length | 12.5 mm |
Connection | G1/8 |
Number of gripper fingers | 2 |
Repetition accuracy | <= 0,02 mm |
Operating pressure | from 5 to 8 bar |
Operating temperature | from 5 to 60 °C |
Material gripper jaws | Wrought Aluminium alloy, Nickel plated |
Material housing | Hard anodised wrought aluminium alloy |
Material cover | POM |
Weight | 1.427 |