FESTO

FESTO Parallel gripper HGPP-25-A-G1 525662

  • ERIKS:11644833
  • Manufacturer:4052568161859
Image 1
Save to list

€1,242.00/ pieceexcl. VAT

€1,502.82incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
HGPP
Function
Parallel
Bore diameter
25 mm
Operation
Double acting
Stroke length
10 mm
Connection
M5
Number of gripper fingers
2
Repetition accuracy
<= 0,02 mm
Operating pressure
from 5 to 8 bar
Operating temperature
from 5 to 60 °C
Material gripper jaws
Wrought Aluminium alloy, Nickel plated
Material housing
Hard anodised wrought aluminium alloy
Material cover
POM
Weight
910