FESTO

FESTO Parallel gripper HGPP-20-A 187873

  • ERIKS:11635929
  • Manufacturer:4052568148324
Image 1
Save to list

€1,175.97/ pieceexcl. VAT

€1,422.92incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
HGPP
Function
Parallel
Bore diameter
20 mm
Operation
Double acting
Stroke length
7.5 mm
Connection
M5
Number of gripper fingers
2
Total force at 6 bar, closing
340 N
Total force at 6 bar, opening
340 N
Repetition accuracy
<= 0,02 mm
Operating pressure
from 2 to 8 bar
Operating temperature
from 5 to 60 °C
Material gripper jaws
Wrought Aluminium alloy, Nickel plated
Material housing
Hard anodised wrought aluminium alloy
Material cover
POM
Weight
604
Alternatives

€415.18/ pieceexcl. VAT

€502.37incl. VAT

Estimated delivery date - 10/11/2026