FESTO

FESTO Parallel gripper HGPP-16-A-G1 187871

  • ERIKS:11635927
  • Manufacturer:4052568148300
Image 1
Save to list

€1,058.18/ pieceexcl. VAT

€1,280.40incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
HGPP
Function
Parallel
Bore diameter
16 mm
Operation
Double acting
Stroke length
5 mm
Connection
M5
Number of gripper fingers
2
Repetition accuracy
<= 0,02 mm
Operating pressure
from 5 to 8 bar
Operating temperature
from 5 to 60 °C
Material gripper jaws
Wrought Aluminium alloy, Nickel plated
Material housing
Hard anodised wrought aluminium alloy
Material cover
POM
Weight
316