

€698.90/ pieceexcl. VAT
€845.67incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | HGPP |
Function | Parallel |
Bore diameter | 10 mm |
Operation | Double acting |
Stroke length | 2 mm |
Connection | M3 |
Number of gripper fingers | 2 |
Total force at 6 bar, closing | 80 N |
Total force at 6 bar, opening | 80 N |
Repetition accuracy | <= 0,02 mm |
Operating pressure | from 2 to 8 bar |
Operating temperature | from 5 to 60 °C |
Material gripper jaws | Wrought Aluminium alloy, Nickel plated |
Material housing | Hard anodised wrought aluminium alloy |
Material cover | POM |
Weight | 126 |
€259.34/ pieceexcl. VAT
€313.80incl. VAT
Estimated delivery date - 10/11/2026