

€302.14/ pieceexcl. VAT
€365.59incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | HGPM |
Function | Parallel |
Bore diameter | 12 mm |
Operation | Single acting |
Stroke length | 3 mm |
Connection | M3 |
Number of gripper fingers | 2 |
Total force at 6 bar, closing | 35 N |
Repetition accuracy | <= 0,05 mm |
Rotationally symmetrical | 0.15 |
Operating pressure | from 4 to 8 bar |
Operating temperature | from 5 to 60 °C |
Material gripper jaws | High alloy steel |
Material housing | Hard aluminium anodized |
Material cover | POM |
Weight | 41 |