

€416.72/ pieceexcl. VAT
€504.23incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | HGPM |
Function | Parallel |
Bore diameter | 12 mm |
Operation | Single acting |
Stroke length | 3 mm |
Connection | M3 |
Number of gripper fingers | 2 |
Total force at 6 bar, opening | 27 N |
Repetition accuracy | <= 0,05 mm |
Operating pressure | from 4 to 8 bar |
Operating temperature | from 5 to 60 °C |
Material gripper jaws | High alloy steel |
Material housing | Hard aluminium anodized |
Material cover | POM |
Weight | 62 |