FESTO

FESTO Parallel gripper HGPM-08-EO-G9 197561

  • ERIKS:11640051
  • Manufacturer:4052568160586
Image 1
Save to list

€312.50/ pieceexcl. VAT

€378.13incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
HGPM
Function
Parallel
Bore diameter
8 mm
Operation
Single acting
Stroke length
2 mm
Connection
M3
Number of gripper fingers
2
Total force at 6 bar, opening
16 N
Repetition accuracy
<= 0,05 mm
Rotationally symmetrical
0.15
Operating pressure
from 4 to 8 bar
Operating temperature
from 5 to 60 °C
Material gripper jaws
High alloy steel
Material housing
Hard aluminium anodized
Material cover
POM
Weight
18