FESTO

FESTO Parallel gripper HGPL-63-150-A-B 3361494

  • ERIKS:13208452
  • Manufacturer:4052568269319
Image 1
Save to list

€6,164.30/ pieceexcl. VAT

€7,458.80incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
HGPL
Function
Parallel
Bore diameter
63 mm
Operation
Double acting
Stroke length
150 mm
Connection
G1/8
Number of gripper fingers
2
Total force at 6 bar, closing
2.742 N
Total force at 6 bar, opening
2.466 N
Repetition accuracy
< 0,03 mm
Rotationally symmetrical
<= 0,2 mm
Operating pressure
from 3 to 8 bar
Operating temperature
from 5 to 60 °C
Material gripper jaws
Hardened steel
Material housing
Anodised aluminium
Weight
18.1