FESTO

FESTO Parallel gripper HGPL-40-20-A-B 3361487

  • ERIKS:13208443
  • Manufacturer:4052568269241
Image 1
Save to list

€1,802.22/ pieceexcl. VAT

€2,180.69incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
HGPL
Function
Parallel
Bore diameter
40 mm
Operation
Double acting
Stroke length
20 mm
Connection
M5
Number of gripper fingers
2
Total force at 6 bar, closing
1.216 N
Total force at 6 bar, opening
1.038 N
Repetition accuracy
< 0,03 mm
Rotationally symmetrical
<= 0,2 mm
Operating pressure
from 3 to 8 bar
Operating temperature
from 5 to 60 °C
Material gripper jaws
Hardened steel
Material housing
Anodised aluminium
Weight
2.56