FESTO

FESTO Parallel gripper HGPL-25-40-A-B 3361484

  • ERIKS:13208439
  • Manufacturer:4052568269210
Image 1
Save to list

€1,551.41/ pieceexcl. VAT

€1,877.21incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
HGPL
Function
Parallel
Bore diameter
25 mm
Operation
Double acting
Stroke length
40 mm
Connection
M5
Number of gripper fingers
2
Total force at 6 bar, closing
512 N
Total force at 6 bar, opening
412 N
Repetition accuracy
< 0,03 mm
Rotationally symmetrical
<= 0,2 mm
Operating pressure
from 3 to 8 bar
Operating temperature
from 5 to 60 °C
Material gripper jaws
Hardened steel
Material housing
Anodised aluminium
Weight
1.4