FESTO

FESTO Parallel gripper HGPD-80-A 1132957

  • ERIKS:13208382
  • Manufacturer:4052568227227
Image 1
Save to list

€2,576.85/ pieceexcl. VAT

€3,117.99incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
HGPD
Function
Parallel
Bore diameter
80 mm
Operation
Double acting
Stroke length
20 mm
Connection
G1/4
Number of gripper fingers
2
Total force at 6 bar, closing
3.716 N
Total force at 6 bar, opening
3.922 N
Repetition accuracy
<= 0,05 mm
Rotationally symmetrical
<= 0,2 mm
Operating pressure
from 3 to 8 bar
Operating temperature
from 5 to 60 °C
Material gripper jaws
Hardened steel
Material housing
Anodised aluminium
Material cover
High alloy steel, non-corrosive
Weight
6.252