

€1,048.03/ pieceexcl. VAT
€1,268.12incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | HGPD |
Function | Parallel |
Bore diameter | 35 mm |
Operation | Double acting |
Stroke length | 8 mm |
Connection | M5 |
Number of gripper fingers | 2 |
Total force at 6 bar, closing | 534 N |
Total force at 6 bar, opening | 581 N |
Repetition accuracy | <= 0,05 mm |
Rotationally symmetrical | <= 0,2 mm |
Operating pressure | from 3 to 8 bar |
Operating temperature | from 5 to 60 °C |
Material gripper jaws | Hardened steel |
Material housing | Hard aluminium anodized |
Material cover | High alloy steel, non-corrosive |
Weight | 572 |