FESTO

FESTO Parallel gripper HGPD-20-A-G1 1132940

  • ERIKS:13208364
  • Manufacturer:4052568227050
Image 1
Save to list

€1,019.25/ pieceexcl. VAT

€1,233.29incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
HGPD
Function
Parallel
Bore diameter
20 mm
Operation
Double acting
Stroke length
4 mm
Connection
M5
Number of gripper fingers
2
Repetition accuracy
<= 0,04 mm
Rotationally symmetrical
<= 0,2 mm
Operating pressure
from 4 to 8 bar
Operating temperature
from 5 to 60 °C
Material gripper jaws
Hardened steel
Material housing
Hard aluminium anodized
Material cover
High alloy steel, non-corrosive
Weight
182