

€351.46/ pieceexcl. VAT
€425.27incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | DHPS |
Function | Parallel |
Bore diameter | 6 mm |
Operation | Double acting |
Stroke length | 2 mm |
Connection | M3 |
Number of gripper fingers | 2 |
Total force at 6 bar, closing | 25 N |
Total force at 6 bar, opening | 30 N |
Repetition accuracy | < 0,02 mm |
Rotationally symmetrical | <= 0,2 mm |
Operating pressure | from 2 to 8 bar |
Operating temperature | from 5 to 60 °C |
Material gripper jaws | High alloy steel, non-corrosive |
Material housing | Hard aluminium anodized |
Material cover | PA |
Weight | 19 |
€232.64/ pieceexcl. VAT
€281.49incl. VAT
Estimated delivery date - 10/11/2026