FESTO

FESTO Parallel gripper DHPS-35-A 1254052

  • ERIKS:12267053
  • Manufacturer:4052568229252
Image 1
Save to list

€831.63/ pieceexcl. VAT

€1,006.27incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
DHPS
Function
Parallel
Bore diameter
35 mm
Operation
Double acting
Stroke length
12.5 mm
Connection
G1/8
Number of gripper fingers
2
Total force at 6 bar, closing
910 N
Total force at 6 bar, opening
970 N
Repetition accuracy
< 0,02 mm
Rotationally symmetrical
<= 0,2 mm
Operating pressure
from 2 to 8 bar
Operating temperature
from 5 to 60 °C
Material gripper jaws
High alloy steel, non-corrosive
Material housing
Hard aluminium anodized
Material cover
PA
Weight
1.285