FESTO

FESTO Parallel gripper DHPS-20-A-NC 1254048

  • ERIKS:12267049
  • Manufacturer:4052568229214
Image 1
Save to list

€627.10/ pieceexcl. VAT

€758.79incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
DHPS
Function
Parallel
Bore diameter
20 mm
Operation
Double acting
Stroke length
6.5 mm
Connection
M5
Number of gripper fingers
2
Repetition accuracy
< 0,02 mm
Rotationally symmetrical
<= 0,2 mm
Operating pressure
from 4 to 8 bar
Operating temperature
from 5 to 60 °C
Material gripper jaws
High alloy steel, non-corrosive
Material housing
Hard aluminium anodized
Material cover
PA
Weight
387