FESTO

FESTO Parallel gripper DHPS-10-A-NC 1254042

  • ERIKS:12267043
  • Manufacturer:4052568229160
Image 1
Save to list

€442.85/ pieceexcl. VAT

€535.85incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
DHPS
Function
Parallel
Bore diameter
10 mm
Operation
Double acting
Stroke length
3 mm
Connection
M3
Number of gripper fingers
2
Repetition accuracy
< 0,02 mm
Rotationally symmetrical
<= 0,2 mm
Operating pressure
from 4 to 8 bar
Operating temperature
from 5 to 60 °C
Material gripper jaws
High alloy steel, non-corrosive
Material housing
Hard aluminium anodized
Material cover
PA
Weight
68
Alternatives

€246.46/ pieceexcl. VAT

€298.22incl. VAT

Estimated delivery date - 10/11/2026