FESTO

FESTO One-way flow control valve VFOH-LE-A-G14-Q10 578801

  • ERIKS:14170104
  • Manufacturer:4052568262754
Image 1
Save to list

€38.72/ pieceexcl. VAT

€46.85incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VFOH
Execution
One-way flow control valve
Port thread type
Male thread
Pneumatic connection 1
G1/4
Pneumatic connection 2
QS-10
Mounting
Threaded
Adjusting element
External hexagon
Seal material
FPM
Material adjusting screw
High alloy steel, non-corrosive
Release sleeve material
Brass, Nickel-plated
Material swivel fitting
Brass, Nickel-plated
Temperature range
from 0 to 150 °C
Nominal flow rate
520 l/min
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Suitable for foods
Yes
Weight
48 g