

€95.09/ pieceexcl. VAT
€115.06incl. VAT
6 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | VFOF |
Execution | One-way flow control valve |
Port thread type | Male thread |
Pneumatic connection 1 | G1/4 |
Pneumatic connection 2 | QS-8 |
Mounting | Threaded |
Adjusting element | Internal hexagon |
Material housing | PBT |
Seal material | NBR |
Material adjusting screw | Brass |
Release sleeve material | POM |
Operating pressure | from 0.2 to 10 bar |
Temperature range | from -10 to 60 °C |
Nominal flow rate | 590 l/min |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:4:4] |
Weight | 73.9 g |