FESTO

FESTO One-way flow control valve VFOE-LS-T-M5-Q4-F1A

  • ERIKS:14446706
  • Manufacturer:4052568589691
Image 1
Save to list

€9.22/ pieceexcl. VAT

€11.16incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Material of threaded plug
Chemically nickel plated
Material adjusting screw
PBT
Release sleeve material
PBT
Operating pressure
from 0.2 to 19 bar
Temperature range
from -10 to 69 °C
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]