FESTO

FESTO One-way flow control valve VFOE-LE-T-R38-Q10 8068741

  • ERIKS:14374032
  • Manufacturer:4052568454500
Image 1
Save to list

€12.49/ pieceexcl. VAT

€15.11incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VFOE
Execution
One-way flow control valve
Shape
L-shaped
Function
Meter-in
Port thread type
BSPT (R)
Pneumatic connection 1
3/8
Pneumatic connection 2
10 mm
Adjusting element
Rotary knob with detent
Material housing
PBT
Seal material
NBR
Material of threaded plug
Galvanized steel
Material adjusting screw
PBT
Release sleeve material
PBT
Operating pressure
from 0.2 to 10 bar
Temperature range
from -10 to 60 °C
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]