

€30.94/ pieceexcl. VAT
€37.44incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Material of threaded plug | Chemically nickel plated |
Material adjusting screw | PBT |
Release sleeve material | PBT |
Operating pressure | from 0.2 to 13 bar |
Temperature range | from -10 to 63 °C |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:4:4] |