FESTO

FESTO One-way flow control valve GRLZ-M5-B 151183

  • ERIKS:23209861
  • Manufacturer:4052568010621
Image 1
Save to list

€24.06/ pieceexcl. VAT

€29.11incl. VAT

10 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
GRLZ
Execution
One-way flow control valve
Pneumatic connection 1
M5
Pneumatic connection 2
M5
Mounting
Threaded
Adjusting element
Slotted head screw
Seal material
NBR
Material of threaded plug
Brass, Nickel-plated
Material adjusting screw
Brass
Material swivel fitting
Zinc die-casting
Operating pressure
from 0.2 to 10 bar
Temperature range
from -10 to 60 °C
Nominal flow rate
95 l/min
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Weight
11 g