FESTO

FESTO One-way flow control valve GRLZ-1/8-QS-4-D 193157

  • ERIKS:11638278
  • Manufacturer:4052568043889
Image 1
Save to list

€13.15/ pieceexcl. VAT

€15.91incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
GRLZ
Execution
One-way flow control valve
Pneumatic connection 1
QS-4
Pneumatic connection 2
G1/8
Mounting
Threaded
Adjusting element
Slotted head screw
Seal material
NBR
Material of threaded plug
Aluminium alloy
Material adjusting screw
Brass
Release sleeve material
POM
Material swivel fitting
Zinc die-casting
Temperature range
from -10 to 60 °C
Nominal flow rate
160 l/min
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Weight
22 g
Alternatives

€8.04/ pieceexcl. VAT

€9.73incl. VAT

Estimated delivery date - 13/11/2026