

€37.73/ pieceexcl. VAT
€45.65incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | GRLSA |
Execution | One-way flow control valve |
Port thread type | Male thread |
Pneumatic connection 1 | G1/8 |
Pneumatic connection 2 | QS-6 |
Mounting | Threaded |
Adjusting element | Internal hexagon |
Seal material | NBR |
Material adjusting screw | PE-reinforced |
Release sleeve material | POM |
Material swivel fitting | Zinc die-casting |
Temperature range | from -10 to 60 °C |
Nominal flow rate | 250 l/min |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:4:4] |
Weight | 19.5 g |