FESTO

FESTO One-way flow control valve GRLSA-1/4-QS-8 540662

  • ERIKS:14170105
  • Manufacturer:4052568090494
Image 1
Save to list

€42.01/ pieceexcl. VAT

€50.83incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
GRLSA
Execution
One-way flow control valve
Port thread type
Male thread
Pneumatic connection 1
G1/4
Pneumatic connection 2
QS-8
Mounting
Threaded
Adjusting element
Internal hexagon
Seal material
NBR
Material adjusting screw
PE-reinforced
Release sleeve material
POM
Material swivel fitting
Zinc die-casting
Temperature range
from -10 to 60 °C
Nominal flow rate
450 l/min
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Weight
34.8 g