

€15.03/ pieceexcl. VAT
€18.19incl. VAT
55 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | GRLA |
Execution | One-way flow control valve |
Pneumatic connection 1 | QS-4 |
Pneumatic connection 2 | M5 |
Mounting | Threaded |
Adjusting element | Knurled screw |
Seal material | NBR |
Material of threaded plug | Brass |
Material adjusting screw | High alloy steel, non-corrosive |
Release sleeve material | POM |
Material swivel fitting | Zinc die-casting |
Operating pressure | from 0.2 to 10 bar |
Temperature range | from -10 to 60 °C |
Nominal flow rate | 110 l/min |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:4:4] |
Weight | 14 g |
€7.84/ pieceexcl. VAT
€9.49incl. VAT
Estimated delivery date - 13/11/2026