FESTO

FESTO One-way flow control valve GRLA-M5-QS-3-LF-C 175053

  • ERIKS:11634267
  • Manufacturer:4052568037710
Image 1
Save to list

€22.97/ pieceexcl. VAT

€27.79incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
GRLA
Execution
One-way flow control valve
Pneumatic connection 1
QS-3
Pneumatic connection 2
M5
Mounting
Threaded
Adjusting element
Slotted head screw
Seal material
NBR
Material of threaded plug
Brass, Nickel-plated
Material adjusting screw
Brass
Release sleeve material
POM
Material swivel fitting
Zinc die-casting
Operating pressure
from 0.2 to 10 bar
Temperature range
from -10 to 60 °C
Nominal flow rate
40 l/min
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Weight
9 g