FESTO

FESTO One-way flow control valve GRLA-3/8-QS-10-D 193151

  • ERIKS:23211461
  • Manufacturer:4052568015107
Image 1
Save to list

€19.26/ pieceexcl. VAT

€23.30incl. VAT

37 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
GRLA
Execution
One-way flow control valve
Pneumatic connection 1
QS-10
Pneumatic connection 2
G3/8
Mounting
Threaded
Adjusting element
Slotted head screw
Seal material
NBR
Material of threaded plug
Aluminium alloy
Material adjusting screw
Brass
Release sleeve material
POM
Material swivel fitting
Zinc die-casting
Temperature range
from -10 to 60 °C
Nominal flow rate
900 l/min
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Weight
60 g
Alternatives

€13.57/ pieceexcl. VAT

€16.42incl. VAT

Estimated delivery date - 13/11/2026