FESTO

FESTO One-way flow control valve GRLA-3/4-B 151180

  • ERIKS:11630026
  • Manufacturer:4052568010607
Image 1
Save to list

€87.75/ pieceexcl. VAT

€106.18incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
GRLA
Execution
One-way flow control valve
Pneumatic connection 1
G3/4
Pneumatic connection 2
G3/4
Mounting
Threaded
Adjusting element
Slotted head screw
Seal material
NBR
Material adjusting screw
Brass
Material swivel fitting
Zinc die-casting
Temperature range
from -10 to 60 °C
Nominal flow rate
4320 l/min
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Weight
377 g