FESTO

FESTO One-way flow control valve GRLA-1/8-RS-B 151169

  • ERIKS:23209851
  • Manufacturer:4052568010553
Image 1
Save to list

€30.08/ pieceexcl. VAT

€36.40incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
GRLA
Execution
One-way flow control valve
Pneumatic connection 1
G1/8
Pneumatic connection 2
G1/8
Mounting
Threaded
Adjusting element
Knurled screw
Seal material
NBR
Material of threaded plug
Aluminium alloy
Material adjusting screw
Brass
Material swivel fitting
Zinc die-casting
Temperature range
from -10 to 60 °C
Nominal flow rate
340 l/min
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Weight
30 g
Alternatives

€7.84/ pieceexcl. VAT

€9.49incl. VAT

Estimated delivery date - 13/11/2026