FESTO

FESTO One-way flow control valve GRLA-1/8-QS-6-MF-D 537075

  • ERIKS:11648006
  • Manufacturer:4052568049157
Image 1
Save to list

€14.34/ pieceexcl. VAT

€17.35incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
GRLA
Execution
One-way flow control valve
Pneumatic connection 1
QS-6
Pneumatic connection 2
G1/8
Mounting
Threaded
Seal material
NBR
Material adjusting screw
Brass
Release sleeve material
POM
Material swivel fitting
Zinc die-casting
Temperature range
from -10 to 60 °C
Nominal flow rate
400 l/min
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Weight
32 g
Alternatives

€7.84/ pieceexcl. VAT

€9.49incl. VAT

62 In stock - Estimated delivery date 10/11/2026