

€12.92/ pieceexcl. VAT
€15.63incl. VAT
133 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | GRLA |
Execution | One-way flow control valve |
Pneumatic connection 1 | QS-6 |
Pneumatic connection 2 | G1/8 |
Mounting | Threaded |
Adjusting element | Slotted head screw |
Seal material | NBR |
Material of threaded plug | Aluminium alloy |
Material adjusting screw | Brass |
Release sleeve material | POM |
Material swivel fitting | Zinc die-casting |
Temperature range | from -10 to 60 °C |
Nominal flow rate | 185 l/min |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:4:4] |
Weight | 22 g |
€7.84/ pieceexcl. VAT
€9.49incl. VAT
62 In stock - Estimated delivery date 26/10/2026