FESTO

FESTO One-way flow control valve GRLA-1/8-QS-3-RS-D 197579

  • ERIKS:11640062
  • Manufacturer:4052568045340
Image 1
Save to list

€15.03/ pieceexcl. VAT

€18.19incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
GRLA
Execution
One-way flow control valve
Pneumatic connection 1
QS-3
Pneumatic connection 2
G1/8
Mounting
Threaded
Adjusting element
Knurled screw
Seal material
NBR
Material of threaded plug
Aluminium alloy
Material adjusting screw
High alloy steel, non-corrosive
Release sleeve material
POM
Material swivel fitting
Zinc die-casting
Operating pressure
from 0.2 to 10 bar
Temperature range
from -10 to 60 °C
Nominal flow rate
130 l/min
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Weight
23 g