FESTO

FESTO One-way flow control valve GRLA-1/4-QS-8-D 193147

  • ERIKS:23211321
  • Manufacturer:4052568015077
Image 1
Save to list

€14.34/ pieceexcl. VAT

€17.35incl. VAT

308 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
GRLA
Execution
One-way flow control valve
Pneumatic connection 1
QS-8
Pneumatic connection 2
G1/4
Mounting
Threaded
Adjusting element
Slotted head screw
Seal material
NBR
Material of threaded plug
Aluminium alloy
Material adjusting screw
Brass
Release sleeve material
POM
Material swivel fitting
Zinc die-casting
Temperature range
from -10 to 60 °C
Nominal flow rate
475 l/min
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Weight
42 g
Alternatives

€10.18/ pieceexcl. VAT

€12.32incl. VAT

19 In stock - Estimated delivery date 09/11/2026