

€16.55/ pieceexcl. VAT
€20.03incl. VAT
57 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | GRLA |
Execution | One-way flow control valve |
Pneumatic connection 1 | QS-6 |
Pneumatic connection 2 | G1/4 |
Mounting | Threaded |
Adjusting element | Knurled screw |
Seal material | NBR |
Material adjusting screw | High alloy steel, non-corrosive |
Release sleeve material | POM |
Material swivel fitting | Zinc die-casting |
Operating pressure | from 0.2 to 10 bar |
Temperature range | from -10 to 60 °C |
Nominal flow rate | 400 l/min |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:4:4] |
Weight | 50 g |
€10.18/ pieceexcl. VAT
€12.32incl. VAT
31 In stock - Estimated delivery date 26/10/2026